Zoro Homepage

Drill Bushing, Type H, Drill Size Z

  • Mfr # H4816KI

  • Zoro # G3065426


product price: $8.95
/ea

Key Features

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Measurement System
Letter
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4816KI
Zoro #
G3065426
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1"
Head Thickness
7/32"
Drill Size
Z
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
59/64 in
Size- Decimal
Z (0.4130)
Overall Length
1 in
Outside Dia.
3/4 in
Inside Dia.
Z
Size - Decimal
45/64 in - 0.7031

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Measurement System
Letter
Head Material
High Speed Steel
Decimal Equivalent
0.4130
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.