Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size Z

  • Mfr # H4822KI

  • Zoro # G3065155


product price: $10.19
/ea

Key Features

Bushing Head Type
Headed
Bushing Type
Head Press Fit
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4822KI
Zoro #
G3065155
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
Z
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1-3/8"
Overall Length
1 3/8 in
Size- Decimal
Z (0.4130)
Head Dia.
59/64 in
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Size
Z
Size - Decimal
47/64 in - 0.7344

Details

Bushing Head Type
Headed
Bushing Type
Head Press Fit
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
0.4130
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.