Drill Bushing, Type H, Drill Size Z
Mfr # HT4010KI
Zoro # G3089320
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Decimal Equivalent
0.4130
Finish
High Speed Steel
Inside Dia.
Z
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT4010KI
Zoro #
G3089320
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
Z
Size- Decimal
Z (0.4130)
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/32"
Length under Head
5/8"
Drill Size
Z
Head Dia.
3/4 in
Outside Dia.
5/8 in
Size - Decimal
#47 - 0.0785
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.