Zoro Homepage

Drill Bushing, Type HL, Drill Size 1 In

  • Mfr # HL8848OR

  • Zoro # G6986935


product price: $34.19
/ea

Key Features

Head Dia.
1 1/2 in
Outside Dia.
1 3/8 in
Inside Dia.
1 in
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL8848OR
Zoro #
G6986935
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 1/2 in
Outside Dia.
1 3/8 in
Inside Dia.
1 in
Size- Decimal
1" (1.0000)
Drill Size
1 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3 in
Size - Decimal
1 in - 1.0000

Details

Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
1.0000
Material
52149 Thur Hardened
Concentricity Tolerance
.0005" T.I.R Max
Hardness
Rc 62-64
Item
Drill Bushing Liner
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Liner
Measurement System
Fractional Inch
Bushing Code
HL

Description

Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1 in, 1.0000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.