Zoro Homepage

Drill Bushing, Type HL, Drill Size 1 In

  • Mfr # HL888OR

  • Zoro # G1984669


product price: $11.49
/ea

Key Features

Overall Length
1/2 in
Inside Dia.
1 in
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL888OR
Zoro #
G1984669
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Inside Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/8 in
Size- Decimal
1" (1.0000)
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
1 in
Head Dia.
1 1/2 in
Size - Decimal
1 in - 1.0000

Details

Material - Machining
High Speed Steel
Item
Drill Bushing Liner
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Decimal Equivalent
1.0000
Concentricity Tolerance
.0005" T.I.R Max
Material
52150 Thur Hardened
Bushing Head Type
Headed
Bushing Type
Head Liner
Measurement System
Fractional Inch
Bushing Code
HL

Description

Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1 in, 1.0000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.