Zoro Homepage

Drill Bushing, Type HL, Drill Size 1/2 In

  • Mfr # HL485LK

  • Zoro # G3043148


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Head Dia.
7/8 in
Size- Decimal
1/2" (0.5000)
Concentricity Tolerance
.0005" T.I.R Max
Inside Dia.
1/2 in
Material
52132 Thur Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL485LK
Zoro #
G3043148
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
7/8 in
Size- Decimal
1/2" (0.5000)
Inside Dia.
1/2 in
Overall Length
5/16 in
Drill Size
1/2 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
3/4 in
Size - Decimal
1/2 in - 0.5000

Details

Concentricity Tolerance
.0005" T.I.R Max
Material
52132 Thur Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Bushing Type
Head Liner
Measurement System
Fractional Inch
Item
Drill Bushing Liner
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.5000
Bushing Code
HL

Description

Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1/2 in, 0.5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.