Zoro Homepage

Drill Bushing, Type HL, Drill Size 2-1/4"

  • Mfr # HL17648UT

  • Zoro # G6541394


product price: $41.99
/ea

Key Features

Material - Machining
High Speed Steel
Material
52120 Thur Hardened
Drill Size
2 1/4 in
Outside Dia. Tolerance
+0.0022 in /+0.0026 in
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL17648UT
Zoro #
G6541394
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
2 1/4 in
Outside Dia. Tolerance
+0.0022 in /+0.0026 in
Inside Dia.
2 1/4 in
Overall Length
3 in
Head Dia.
2 7/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
2 3/4 in
Size - Decimal
2-1/4 in - 2.2500

Details

Material - Machining
High Speed Steel
Material
52120 Thur Hardened
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Item
Drill Bushing Liner
Heat Treatment
Through Hardened
Bushing Type
Head Liner
Hardness
Rc 62-64
Decimal Equivalent
2.2500
Bushing Code
HL

Description

Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 2 1/4 in, 2.2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.