Zoro Homepage

Drill Bushing, Type HL, Drill Size 3/4 In

  • Mfr # HL6440NC

  • Zoro # G6609014


product price: $16.99
/ea

Key Features

Decimal Equivalent
0.7500
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material
52140 Thur Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL6440NC
Zoro #
G6609014
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
3/4" (0.7500)
Head Dia.
1 1/8 in
Inside Dia.
3/4 in
Outside Dia.
1 in
Overall Length
2 1/2 in
Size - Decimal
3/4 in - 0.7500

Details

Decimal Equivalent
0.7500
Material
52140 Thur Hardened
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Item
Drill Bushing Liner
Bushing Type
Head Liner
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R Max
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Code
HL

Description

Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 3/4 in, 0.7500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.