Zoro Homepage

Drill Bushing, Type HL, Drill Size 3/4 In

  • Mfr # HL648NC

  • Zoro # G3043111


product price: $11.29
/ea

Key Features

Size- Decimal
3/4" (0.7500)
Bushing Head Type
Headed
Overall Length
1/2 in
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL648NC
Zoro #
G3043111
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
3/4" (0.7500)
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
3/4 in
Head Dia.
1 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1 in
Inside Dia.
3/4 in
Size - Decimal
3/4 in - 0.7500

Details

Bushing Head Type
Headed
Item
Drill Bushing Liner
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Material
52142 Thur Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R Max
Bushing Type
Head Liner
Heat Treatment
Through Hardened
Decimal Equivalent
0.7500
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Bushing Code
HL

Description

Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 3/4 in, 0.7500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.