Zoro Homepage

Drill Bushing, Type HL, Drill Size 5/16 In

  • Mfr # HL3222IM

  • Zoro # G9732755


product price: $11.89
/ea

Key Features

Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL3222IM
Zoro #
G9732755
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Head Dia.
5/8 in
Inside Dia.
5/16 in
Drill Size
5/16 in
Size- Decimal
5/16" (0.3125)
Outside Dia.
1/2 in
Overall Length
1 3/8 in
Size - Decimal
5/16 in - 0.3125

Details

Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Item
Drill Bushing Liner
Measurement System
Fractional Inch
Bushing Head Type
Headed
Material
52123 Thur Hardened
Bushing Type
Head Liner
Decimal Equivalent
0.3125
Bushing Code
HL

Description

Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 5/16 in, 0.3125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.