Zoro Homepage

Drill Bushing, Type HL, Drill Size 5/16 In

  • Mfr # HL325IM

  • Zoro # G3043190


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Outside Dia.
1/2 in
Measurement System
Fractional Inch
Decimal Equivalent
0.3125
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL325IM
Zoro #
G3043190
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
5/16 in
Overall Length
5/16 in
Size- Decimal
5/16" (0.3125)
Head Dia.
5/8 in
Drill Size
5/16 in
Size - Decimal
5/16 in - 0.3125

Details

Measurement System
Fractional Inch
Decimal Equivalent
0.3125
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Type
Head Liner
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Material
52124 Thur Hardened
Item
Drill Bushing Liner
Bushing Code
HL

Description

Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 5/16 in, 0.3125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.