Zoro Homepage

Drill Bushing, Type L, Drill Size 1-3/4 In

  • Mfr # L14434TK

  • Zoro # G6561843


product price: $23.29
/ea

Key Features

Overall Length
2 1/8 in
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Decimal Equivalent
1.7500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L14434TK
Zoro #
G6561843
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
2 1/4 in
Drill Size
1 3/4 in
Size- Decimal
1-3/4" (1.7500)
Inside Dia.
1 3/4 in
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Size - Decimal
1-3/4 in - 1.7500

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
1.7500
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Bushing Type
Headless Liner
Finish
High Speed Steel
Item
Drill Bushing Liner
Heat Treatment
Through Hardened
Bushing Code
L

Description

Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1 3/4 in, 1.7500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.