Zoro Homepage

Drill Bushing, Type L, Drill Size 1-3/8 In

  • Mfr # L11216RA

  • Zoro # G3613452


product price: $12.69
/ea

Key Features

Size- Decimal
1-3/8" (1.3750)
Inside Dia.
1 3/8 in
Drill Size
1 3/8 in
Bushing Type
Headless Liner
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L11216RA
Zoro #
G3613452
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
1-3/8" (1.3750)
Inside Dia.
1 3/8 in
Drill Size
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Outside Dia.
1 3/4 in
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Size - Decimal
1-3/8 in - 1.3750

Details

Bushing Type
Headless Liner
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Measurement System
Fractional Inch
Head Material
High Speed Steel
Item
Drill Bushing Liner
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
1.3750
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Code
L

Description

Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1 3/8 in, 1.3750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.