Zoro Homepage

Drill Bushing, Type L, Drill Size 1 In

  • Mfr # L8840OR

  • Zoro # G6783454


product price: $23.75
/ea

Key Features

Material
52100 Thru Hardened
Outside Dia.
1 3/8 in
Drill Size
1 in
Decimal Equivalent
1.0000
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8840OR
Zoro #
G6783454
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/8 in
Drill Size
1 in
Overall Length
2 1/2 in
Size- Decimal
1" (1.0000)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia.
1 in
Size - Decimal
1 in - 1.0000

Details

Material
52100 Thru Hardened
Decimal Equivalent
1.0000
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Liner
Item
Drill Bushing Liner
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Measurement System
Fractional Inch
Bushing Code
L

Description

Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1 in, 1.0000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.