Zoro Homepage

Drill Bushing, Type L, Drill Size 1 In

  • Mfr # L8848OR

  • Zoro # G6429184


product price: $26.89
/ea

Key Features

Material
52100 Thru Hardened
Bushing Type
Headless Liner
Drill Size
1 in
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8848OR
Zoro #
G6429184
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 in
Overall Length
3 in
Outside Dia.
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Size- Decimal
1" (1.0000)
Size - Decimal
1 in - 1.0000

Details

Material
52100 Thru Hardened
Item
Drill Bushing Liner
Bushing Type
Headless Liner
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
1.0000
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Bushing Code
L

Description

Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1 in, 1.0000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.