Zoro Homepage

Drill Bushing, Type L, Drill Size 1/2 In

  • Mfr # L4822LK

  • Zoro # G3598725


product price: $8.49
/ea

Key Features

Size- Decimal
1/2" (0.5000)
Overall Length
1 3/8 in
Bushing Head Type
Headless
Head Material
High Speed Steel
Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4822LK
Zoro #
G3598725
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
1/2" (0.5000)
Overall Length
1 3/8 in
Inside Dia.
1/2 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Size
1/2 in
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
1/2 in - 0.5000

Details

Bushing Head Type
Headless
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Headless Liner
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Item
Drill Bushing Liner
Decimal Equivalent
0.5000
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Code
L

Description

Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1/2 in, 0.5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.