Drill Bushing, Type L, Drill Size 2-1/4 In
Mfr # L17640UT
Zoro # G6654085
product price: $24.49
/eaKey Features
Hardness
Rc 62-64
Bushing Type
Headless Liner
Material
52100 Thru Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L17640UT
Zoro #
G6654085
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0026 in /+0.0022 in
Outside Dia.
2 3/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
2 1/2 in
Inside Dia.
2 1/4 in
Drill Size
2 1/4 in
Size - Decimal
2-1/4 in - 2.2500
Details
Hardness
Rc 62-64
Bushing Type
Headless Liner
Material
52100 Thru Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Finish
High Speed Steel
Bushing Head Type
Headless
Item
Drill Bushing Liner
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
2.2500
Bushing Code
L
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 2 1/4 in, 2.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.