Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type L, Drill Size 2-1/4 In

  • Mfr # L17648UT

  • Zoro # G7138957


product price: $37.75
/ea

Key Features

Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L17648UT
Zoro #
G7138957
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
2 1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
2 1/4 in
Outside Dia. Tolerance
+0.0026 in /+0.0022 in
Outside Dia.
2 3/4 in
Overall Length
3 in
Size - Decimal
2-1/4 in - 2.2500

Details

Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Material
52100 Thru Hardened
Item
Drill Bushing Liner
Bushing Head Type
Headless
Bushing Type
Headless Liner
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
2.2500
Heat Treatment
Through Hardened
Bushing Code
L

Description

Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 2 1/4 in, 2.2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.