Drill Bushing, Type L, Drill Size 3/4 In
Mfr # L6416NC
Zoro # G3733186
product price: $9.39
/eaKey Features
Size- Decimal
3/4" (0.7500)
Decimal Equivalent
0.7500
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L6416NC
Zoro #
G3733186
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
3/4" (0.7500)
Drill Size
3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
1 in
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
3/4 in
Size - Decimal
3/4 in - 0.7500
Details
Decimal Equivalent
0.7500
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Liner
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Hardness
Rc 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Item
Drill Bushing Liner
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Code
L
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 3/4 in, 0.7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.