Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type L, Drill Size 3/4 In

  • Mfr # LT6410NC

  • Zoro # G3043245


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Bushing Head Type
Headless
Overall Length
5/8 in
Measurement System
Fractional Inch
Finish
High Speed Steel
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT6410NC
Zoro #
G3043245
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Outside Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
3/4" (0.7500)
Inside Dia.
3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Size
3/4 in
Size - Decimal
3/4 in - 0.7500

Details

Bushing Head Type
Headless
Measurement System
Fractional Inch
Finish
High Speed Steel
Decimal Equivalent
0.7500
Item
Drill Bushing Liner
Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Headless Liner Thin Wall
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Bushing Code
L

Description

Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 3/4 in, 0.7500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.