Drill Bushing, Type L, Drill Size 5/8 In
Mfr # LT5610XMH
Zoro # G3043279
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT5610XMH
Zoro #
G3043279
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
5/8 in
Outside Dia.
7/8 in
Size- Decimal
5/8" (0.6250)
Inside Dia.
5/8 in
Drill Size
5/8 in
Size - Decimal
5/8 in - 0.6250
Details
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
0.6250
Hardness
Rc 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Item
Drill Bushing Liner
Bushing Type
Headless Liner Thin Wall
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Bushing Code
L
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 5/8 in, 0.6250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.