Drill Bushing, Type L, Drill Size 7/8 In
Mfr # LT8016NW
Zoro # G1984696
product price: $10.89
/eaKey Features
Measurement System
Fractional Inch
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT8016NW
Zoro #
G1984696
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Inside Dia.
7/8 in
Outside Dia.
1 1/4 in
Size- Decimal
7/8" (0.8750)
Drill Size
7/8 in
Size - Decimal
7/8 in - 0.8750
Details
Measurement System
Fractional Inch
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Item
Drill Bushing Liner
Bushing Type
Headless Liner Thin Wall
Hardness
Rc 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.8750
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Bushing Code
L
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 7/8 in, 0.8750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.