Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 0.251 In

  • Mfr # SP00001526

  • Zoro # G3080869


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Material - Machining
High Speed Steel
Outside Dia.
7/16 in
Heat Treatment
Through Hardened
Inside Dia.
1/4 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP00001526
Zoro #
G3080869
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia.
7/16 in
Overall Length
1/4 in
Inside Dia.
1/4 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
13/16 in - 0.8125

Details

Material - Machining
High Speed Steel
Item
Serrated Press-Fit Drill Bushing (SP)
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Code
SP
Head Type
No
Decimal Equivalent
0.2500
Measurement System
Fractional Inch

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.