Zoro Homepage

Drill Bushing, Type P, Drill Size 0.251 In

  • Mfr # SP00003282

  • Zoro # G3080771


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP00003282
Zoro #
G3080771
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
5/16 in
Drill Size
1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
1/4 in
Outside Dia.
13/32 in
Size - Decimal
13/16 in - 0.8125

Details

Hardness
Rc 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Item
Serrated Press-Fit Drill Bushing (SP)
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Code
SP
Measurement System
Fractional Inch
Decimal Equivalent
0.2500
Head Type
No

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.