Drill Bushing, Type P, Drill Size 0.251 In
Mfr # SP00004991
Zoro # G3080640
product price: $8.95
/eaKey Features
Inside Dia.
1/4 in
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Material
52100 Thru Hardened
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP00004991
Zoro #
G3080640
UPC #
-
Country of Origin
United Kingdom
Dimensions
Inside Dia.
1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
1 3/8 in
Outside Dia.
1/2 in
Drill Size
1/4 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
13/16 in - 0.8125
Details
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Bushing Head Type
Headless
Item
Serrated Press-Fit Drill Bushing (SP)
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Code
SP
Measurement System
Fractional Inch
Head Type
No
Decimal Equivalent
0.2500
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.