Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 0.251 In
- Mfr # SP00005641
- Zoro # G3080625
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP00005641
- Zoro #
- G3080625
- UPC #
- -
- Country of Origin
- United Kingdom
- Bushing Head Type
- Headless
- Material - Machining
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Item
- Press-Fit Drill Bushing (SP)
- Heat Treatment
- Through Hardened
- Bushing Code
- SP
- Measurement System
- Fractional Inch
- Head Type
- No
- Decimal Equivalent
- 0.2500
Dimensions
- Inside Dia.
- 1/4 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Drill Size
- 1/4 in
- Overall Length
- 3/4 in
- Outside Dia.
- 13/32 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Size - Decimal
- 13/16 in - 0.8125
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.