Zoro Homepage

Drill Bushing, Type P, Drill Size 1-11/32

  • Mfr # P11212QV

  • Zoro # G9744777


product price: $13.49
/ea

Key Features

Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
1.3438
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11212QV
Zoro #
G9744777
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/4 in
Drill Size
1 11/32 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Inside Dia.
1 11/32 in
Size- Decimal
1-11/32" (1.3438)
Overall Length
3/4 in
Size - Decimal
#20 - 0.1610

Details

Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
1.3438
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.