Zoro Homepage

Drill Bushing, Type P, Drill Size 1-11/32

  • Mfr # P11216QV

  • Zoro # G9744043


product price: $11.89
/ea

Key Features

Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Bushing Head Type
Headless
Drill Size
1 11/32 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11216QV
Zoro #
G9744043
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Drill Size
1 11/32 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Size- Decimal
1-11/32" (1.3438)
Outside Dia.
1 3/4 in
Inside Dia.
1 11/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#35 - 0.1100

Details

Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Decimal Equivalent
1.3438
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.