Drill Bushing, Type P, Drill Size 1-1/2 In
Mfr # P14416RV
Zoro # G6275832
product price: $15.39
/eaKey Features
Inside Dia.
1 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P14416RV
Zoro #
G6275832
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
1 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Outside Dia.
2 1/4 in
Drill Size
1 1/2 in
Size- Decimal
1-1/2" (1.5000)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
#38 - 0.1015
Details
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Decimal Equivalent
1.5000
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.