Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 1-1/2 In

  • Mfr # P14422RV

  • Zoro # G6276042


product price: $17.99
/ea

Key Features

Bushing Type
Headless Press Fit
Inside Dia.
1 1/2 in
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Outside Dia.
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P14422RV
Zoro #
G6276042
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 1/2 in
Outside Dia.
2 1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
1-1/2" (1.5000)
Overall Length
1 3/8 in
Drill Size
1 1/2 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
#39 - 0.0995

Details

Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Decimal Equivalent
1.5000
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.