Zoro Homepage

Drill Bushing, Type P, Drill Size 1-1/32

  • Mfr # P11212OW

  • Zoro # G9744962


product price: $13.29
/ea

Key Features

Heat Treatment
Through Hardened
Inside Dia.
1 1/32 in
Bushing Head Type
Headless
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11212OW
Zoro #
G9744962
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 1/32 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Overall Length
3/4 in
Size- Decimal
1-1/32" (1.0039)
Drill Size
1 1/32 in
Outside Dia.
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#2 - 0.2210

Details

Heat Treatment
Through Hardened
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Finish
High Speed Steel
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
1.0039
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.