Zoro Homepage

Drill Bushing, Type P, Drill Size 1-1/32

  • Mfr # P11222OW

  • Zoro # G9743964


product price: $12.99
/ea

Key Features

Bushing Head Type
Headless
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Hardness
Rc 62-64
Inside Dia.
1 1/32 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11222OW
Zoro #
G9743964
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Inside Dia.
1 1/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 3/8 in
Drill Size
1 1/32 in
Outside Dia.
1 3/4 in
Size- Decimal
1-1/32" (1.0039)
Size - Decimal
#35 - 0.1100

Details

Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
1.0039
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.