Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 1-1/32

  • Mfr # P8812OW

  • Zoro # G3057909


product price: $9.79
/ea

Key Features

Size- Decimal
1-1/32" (1.0039)
Outside Dia.
1 3/8 in
Drill Size
1 1/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8812OW
Zoro #
G3057909
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
1-1/32" (1.0039)
Outside Dia.
1 3/8 in
Drill Size
1 1/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
1 1/32 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Overall Length
3/4 in
Size - Decimal
8.00mm - 0.3150
Drill Bit Dimension Type
Wire

Details

Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Decimal Equivalent
1.0039
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.