Drill Bushing, Type P, Drill Size 1-1/32
Mfr # P8828OW
Zoro # G9734663
product price: $14.19
/eaKey Features
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8828OW
Zoro #
G9734663
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 3/4 in
Size- Decimal
1-1/32" (1.0039)
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
1 1/32 in
Inside Dia.
1 1/32 in
Size - Decimal
8.50mm - 0.3346
Details
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
1.0039
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.