Zoro Homepage

Drill Bushing, Type P, Drill Size 1-1/32

  • Mfr # P8848OW

  • Zoro # G6275087


product price: $26.89
/ea

Key Features

Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Drill Size
1 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8848OW
Zoro #
G6275087
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
1 1/32 in
Size- Decimal
1-1/32" (1.0039)
Inside Dia.
1 1/32 in
Outside Dia.
1 3/8 in
Overall Length
3 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#23 - 0.1540

Details

Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Head Type
Headless
Decimal Equivalent
1.0039
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.