Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 1-15/32

  • Mfr # P14416RQ

  • Zoro # G6275814


product price: $15.39
/ea

Key Features

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
2 1/4 in
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P14416RQ
Zoro #
G6275814
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
2 1/4 in
Size- Decimal
1-15/32" (1.4688)
Inside Dia.
1 15/32 in
Overall Length
1 in
Drill Size
1 15/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
#38 - 0.1015

Details

Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
1.4688
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.