Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 1-15/32

  • Mfr # P14422RQ

  • Zoro # G6276024


product price: $17.19
/ea

Key Features

Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Inside Dia.
1 15/32 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P14422RQ
Zoro #
G6276024
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 15/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
1 15/32 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
2 1/4 in
Size- Decimal
1-15/32" (1.4688)
Overall Length
1 3/8 in
Size - Decimal
#39 - 0.0995

Details

Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Head Material
High Speed Steel
Decimal Equivalent
1.4688
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.