Drill Bushing, Type P, Drill Size 1-1/64
Mfr # P8834OU
Zoro # G6274694
product price: $16.39
/eaKey Features
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P8834OU
Zoro #
G6274694
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Overall Length
2 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/8 in
Drill Size
1 1/64 in
Inside Dia.
1 1/64 in
Size - Decimal
1-1/16" - 1.0625
Details
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
No
Decimal Equivalent
1.0156
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.