Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 1-1/8 In

  • Mfr # PT9620PM

  • Zoro # G9740254


product price: $13.49
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Outside Dia.
1 1/2 in
Inside Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9620PM
Zoro #
G9740254
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 1/2 in
Inside Dia.
1 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 1/4 in
Drill Size
1 1/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size- Decimal
1-1/8" (1.1250)
Size - Decimal
1-25/64 in - 1.3906
Drill Bit Dimension Type
Wire

Details

Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
1.1250
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.