Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 1-1/8 In

  • Mfr # PT9624PM

  • Zoro # G9740193


product price: $15.19
/ea

Key Features

Drill Size
1 1/8 in
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9624PM
Zoro #
G9740193
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Outside Dia.
1 1/2 in
Overall Length
1 1/2 in
Size- Decimal
1-1/8" (1.1250)
Inside Dia.
1 1/8 in
Size - Decimal
1-1/4" - 1.2500
Drill Bit Dimension Type
Wire

Details

Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
1.1250
Head Material
High Speed Steel
Measurement System
Fractional Inch
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.