Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 1-19/64
- Mfr # P11212QN
- Zoro # G9744795
product price:Â
$
14.19
/ea
Key Features
Drill Size
1 19/64 in
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Outside Dia.
1 3/4 in
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P11212QN
- Zoro #
- G9744795
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Through Hardened
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Measurement System
- Fractional Inch
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0005" T.I.R. max
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headless
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Item
- Press-Fit Drill Bushing (P)
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 1.2969
- Head Type
- No
- Bushing Code
- P
Dimensions
- Drill Size
- 1 19/64 in
- Outside Dia.
- 1 3/4 in
- Overall Length
- 3/4 in
- Outside Dia. Tolerance
- +0.0019 in /+0.0023 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Inside Dia.
- 1 19/64 in
- Size - Decimal
- #20 - 0.1610
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 19/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.