Drill Bushing, Type P, Drill Size 1-21/32
Mfr # P14416SV
Zoro # G6275927
product price: $15.39
/eaKey Features
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P14416SV
Zoro #
G6275927
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
1 21/32 in
Inside Dia.
1 21/32 in
Outside Dia.
2 1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Size - Decimal
#39 - 0.0995
Details
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Decimal Equivalent
1.6562
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.