Zoro Homepage

Drill Bushing, Type P, Drill Size 1-21/64

  • Mfr # P11216QS

  • Zoro # G9744061


product price: $11.89
/ea

Key Features

Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11216QS
Zoro #
G9744061
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 21/64 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Outside Dia.
1 3/4 in
Drill Size
1 21/64 in
Overall Length
1 in
Size - Decimal
#35 - 0.1100

Details

Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
1.3281
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.