Zoro Homepage

Drill Bushing, Type P, Drill Size 1-31/64

  • Mfr # P14434RS

  • Zoro # G6276374


product price: $23.29
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Outside Dia.
2 1/4 in
Finish
High Speed Steel
Bushing Head Type
Headless
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14434RS
Zoro #
G6276374
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
2 1/4 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
1 31/64 in
Overall Length
2 1/8 in
Drill Size
1 31/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#40 - 0.0980

Details

Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Bushing Head Type
Headless
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Decimal Equivalent
1.4844
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.