Zoro Homepage

Drill Bushing, Type P, Drill Size 1-41/64

  • Mfr # P14416SS

  • Zoro # G6275911


product price: $15.39
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Heat Treatment
Through Hardened
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14416SS
Zoro #
G6275911
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
1 in
Drill Size
1 41/64 in
Inside Dia.
1 41/64 in
Outside Dia.
2 1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
#39 - 0.0995

Details

Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Finish
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Head Type
No
Decimal Equivalent
1.6406
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.