Drill Bushing, Type P, Drill Size 1-41/64
Mfr # P14434SS
Zoro # G6276435
product price: $23.29
/eaKey Features
Measurement System
Fractional Inch
Inside Dia.
1 41/64 in
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P14434SS
Zoro #
G6276435
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
1 41/64 in
Overall Length
2 1/8 in
Drill Size
1 41/64 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
2 1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
#40 - 0.0980
Details
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Decimal Equivalent
1.6406
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 41/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.