Drill Bushing, Type P, Drill Size 1-45/64
Mfr # P14416TD
Zoro # G6275954
product price: $15.39
/eaKey Features
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
1 45/64 in
Finish
High Speed Steel
Drill Size
1 45/64 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P14416TD
Zoro #
G6275954
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
1 45/64 in
Drill Size
1 45/64 in
Overall Length
1 in
Outside Dia.
2 1/4 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
#39 - 0.0995
Details
Finish
High Speed Steel
Bushing Head Type
Headless
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Type
No
Decimal Equivalent
1.7031
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.