Zoro Homepage

Drill Bushing, Type P, Drill Size 1-49/64

  • Mfr # P14422TN

  • Zoro # G6276155


product price: $17.19
/ea

Key Features

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Finish
High Speed Steel
Inside Dia.
1 49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14422TN
Zoro #
G6276155
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 49/64 in
Outside Dia.
2 1/4 in
Drill Size
1 49/64 in
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
#4 - 0.2090

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
1.7656
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.