Drill Bushing, Type P, Drill Size 1-5/64
Mfr # P11212PE
Zoro # G9744935
product price: $12.99
/eaKey Features
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P11212PE
Zoro #
G9744935
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
1 5/64 in
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Inside Dia.
1 5/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1 3/4 in
Size - Decimal
#2 - 0.2210
Details
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Type
No
Decimal Equivalent
1.0781
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.