Drill Bushing, Type P, Drill Size 1-5/8 In
Mfr # P14434SQ
Zoro # G6276426
product price: $23.29
/eaKey Features
Inside Dia.
1 5/8 in
Outside Dia.
2 1/4 in
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P14434SQ
Zoro #
G6276426
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
1 5/8 in
Outside Dia.
2 1/4 in
Overall Length
2 1/8 in
Drill Size
1 5/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
1-5/8" (1.6250)
Size - Decimal
#40 - 0.0980
Details
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
1.6250
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.